This product has been discontinued.

Tamper Resistant GFCI Receptacle, 20A, 125V , Ivory
Item #: 105474
Cat #: 2095-TRI
UPC: 785007423860
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory.
Overview
20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory.
Also known as: 785007423860, 2095-TRI
Specifications
| Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator |
| Volts AC: | 120 |
| Amps: | 20 |
| Color: | Ivory |
| NEMA Configuration: | 5-20R |
| Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Volts AC: | 120 |
| Color: | Ivory |