Cable, Pre-Wired, 40 Conductor, 22 AWG, 0.5m, (1.64')

Item #: 1055

Cat #: 1492-CAB005J69

UPC: 781180608162

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable, for 1769-IQ32 Module, 40 Conductors, 22 AWG, 1769-RTBN18, 0.5 meter ( 1.64 Foot)

Overview

Pre-Wired Cable, for 1769-IQ32 Module, 40 Conductors, 22 AWG, 1769-RTBN18, 0.5 meter ( 1.64 Foot)
Also known as: 781180608162, 1492-CAB005J69

Specifications

Conductors: 40
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 0.500 m
Conductors: 40
Type: Pre-Wired Cable
Length: 0.500 m
Family / Style: 1492
Gauge: 22 AWG