Kinetix VP Food Grade Servo Motor

Item #: 1055004

Cat #: VPF-B0633M-PJ14AF

UPC: 887172790249

to view pricing and more.
VPF Food Grade Servo Motors, 480V AC, 63mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake

Overview

VPF Food Grade Servo Motors, 480V AC, 63mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake

Kinetix® VPF food-grade servo motors from Allen-Bradley® are designed to meet the many unique needs of the food and beverage industry. Catalog item VPF-B0633M-PJ14AF is a 480 V AC VPF food grade servo motor from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 887172790249, VPF-B0633M-PJ14AF

Specifications

Type: Food Grade, Servo Motor
Volts AC: 480
Volts DC: 24
Size: 3
Type: Food Grade, Servo Motor
Volts DC: 24
Volts AC: 480
Size: 3