Round Hole Duct, PVC,1X4X6',Black

Item #: 1055027

Cat #: D1X4BL6

UPC: 074983211852

to view pricing and more.
Panduct® flush cover type D round hole wiring duct, 1 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 1 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983211852, D1X4BL6

Specifications

Width: 1 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC