A-B 800TC-H3303B 30mm Selector Swit

Item #: 1055075

Cat #: 800TC-H3303B

UPC: 611320607635

to view pricing and more.
Documents & Guides
ALB 800TC-H3303B 30MM SELECTO

Overview

ALB 800TC-H3303B 30MM SELECTO
Also known as: 611320607635, 800TC-H3303B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches