This product has been discontinued.
This product may not be available in all locations.

Modular Metering, Main Lug, w/Feed Through, 2000A, 750MCM Lugs
Item #: 1055307
Cat #: TMP3L20RCRIS
UPC: 783164493641
to view pricing and more.
Documents & Guides
Modular Metering, Main Lug, Module, with Feed Through, 2000 Amp, 3-Phase, 4-Wire/ 1-Phase, 3-Wire, 120/240 Volt AC, 208Y/120 Volt AC, 100 kAIC, 750 MCM Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Modular Metering, Main Lug, Module, with Feed Through, 2000 Amp, 3-Phase, 4-Wire/ 1-Phase, 3-Wire, 120/240 Volt AC, 208Y/120 Volt AC, 100 kAIC, 750 MCM Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164493641, TMP3L20RCRIS
Specifications
| Phase: | 3 |
| Gauge: | 750 kcmil |
| Amps: | 2000 |
| Mounting: | Surface |
| Volts AC: | 120/240, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Amps: | 2000 |
| Volts AC: | 120/240, 120/208Y |
| Gauge: | 750 kcmil |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |