20A, 3P, 4 Jaw, Meter Base

Item #: 1055337

Cat #: 12144

UPC: 782051460001

to view pricing and more.
Documents & Guides
20 Amp, Single-Phase, 4 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 12" x 4-5/8". For use with Current Transformer Type Metering.

Overview

20 Amp, Single-Phase, 4 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 12" x 4-5/8". For use with Current Transformer Type Metering.

20 Amp, Single-Phase, 4 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 12" x 4-5/8". For use with Current Transformer Type Metering.

Also known as: 782051460001, 12144

Specifications

Phase: 1
Amps: 20
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 1
Jaws: 4
Sockets: 1
Amps: 20
Volts AC: 600
IP/NEMA Rating: NEMA 3R