8W BR30 LED Lamp, 27K

Item #: 1055369

Cat #: BR30-65W-27K-M3

UPC: 849665011347

to view pricing and more.
LED Lamp, BR30, 8W, 670 Lumen, 2700K, 120W, 85CRI, Dimmable

Overview

LED Lamp, BR30, 8W, 670 Lumen, 2700K, 120W, 85CRI, Dimmable

BR30 LED Basic lamps provide the best combination of performance and value for residential and commercial applications. These lamps deliver up to 800L lumens of 2700K and 3000K light, consuming less energy than the incandescent bulbs they replace.

Also known as: 849665011347, BR30-65W-27K-M3

Specifications

Shape: BR30 (Bulged Reflector)
Light Technology: LED
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Dimmable: Yes
Light Technology: LED