A-B 889P-F4AB-1 889 Pico Cable

Item #: 1055487

Cat #: 889P-F4AB-1

UPC: 885630898872

to view pricing and more.
Documents & Guides
ALB 889P-F4AB-1 889 PICO CABL

Overview

ALB 889P-F4AB-1 889 PICO CABL
Also known as: 885630898872, 889P-F4AB-1

Specifications

Gender: Female
Amps: 4
Length: 1 m
Volts AC: 60
Volts DC: 75
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Female
Length: 1 m
Volts DC: 75
IP/NEMA Rating: IP67
Pins: 4
Amps: 4
Volts AC: 60
Material: PVC
Color: Yellow