Inductive Proximity Sensor, Tubular

Item #: 1055493
Cat #: E57LAL30T111E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 15 Mm (0.59 Inch) Sensing Range, 3-wire, 10-50 Vdc, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Pnp Output

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 15 Mm (0.59 Inch) Sensing Range, 3-wire, 10-50 Vdc, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Pnp Output
Also known as: E57LAL30T111E

Specifications

Volts DC Range: 6, 48
Diameter: 30 mm
Material: Stainless Steel
Length: 6.6 ft
Range: 15 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.500
Mounting: Threaded
Volts DC Range: 6, 48
Material: Stainless Steel
Range: 15 mm
Amps: 0.500
Diameter: 30 mm
Length: 6.6 ft
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Mounting: Threaded

Customer Reviews

No reviews for this product
(0)