120W HID Retrofit LED Lamp, 50K

Item #: 1055552

Cat #: LED120WPT50KMOG-G6

UPC: 031293091543

to view pricing and more.
Documents & Guides
LED Retrofit Lamp, 120 Watt, 15960 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Suitable For Enclosed Luminaires

Overview

LED Retrofit Lamp, 120 Watt, 15960 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw with Long Prong (EX39), Universal Burning Position, Suitable For Enclosed Luminaires
Also known as: 031293091543, LED120WPT50KMOG-G6

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit
Color Rendering Index (CRI): 80
Wattage: 120
Lumens: 15960
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 15960
Volts AC Range: 120 - 277
Type: Retrofit
Wattage: 120
Light Technology: LED
Base: Mogul Extended Screw (EX39)