27W HID Retrofit LED Lamp, 40K

Item #: 1055556

Cat #: LED27WPT40KMOG-G7

UPC: 031293093752

to view pricing and more.
Documents & Guides
LED HID REPLACEMENT 27W-3510LM 4000K 80CRI NON-DIM EX39 UNIV BURN POS 100-277V

Overview

LED HID REPLACEMENT 27W-3510LM 4000K 80CRI NON-DIM EX39 UNIV BURN POS 100-277V
Also known as: 031293093752, LED27WPT40KMOG-G7

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit
Volts AC: 120, 277
Wattage: 27
Light Technology: LED
Lumens: 3510
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Type: Retrofit
Wattage: 27
Lumens: 3510