27W HID Retrofit LED Lamp, 50K

Item #: 1055557

Cat #: LED27WPT50KMED-G7

UPC: 031293093769

to view pricing and more.
Documents & Guides
LED HID REPLACEMENT 27W-3645LM 5000K 80CRI NON-DIM E26 UNIV BURN POS 100-277V

Overview

LED HID REPLACEMENT 27W-3645LM 5000K 80CRI NON-DIM E26 UNIV BURN POS 100-277V
Also known as: 031293093769, LED27WPT50KMED-G7

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Type: Retrofit
Volts AC: 120, 277
Wattage: 27
Lumens: 3645
Light Technology: LED
Base: Medium Screw (E26)
Type: Retrofit
Wattage: 27
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 3645