45W HID Retrofit LED Lamp, 40K

Item #: 1055566

Cat #: LED45WPT40KMOG-G7

UPC: 031293093837

to view pricing and more.
Documents & Guides
LED HID REPLACEMENT 45W-5850LM 4000K 80CRI NON-DIM EX39 UNIV BURN POS 100-277V

Overview

LED HID REPLACEMENT 45W-5850LM 4000K 80CRI NON-DIM EX39 UNIV BURN POS 100-277V
Also known as: 031293093837, LED45WPT40KMOG-G7

Specifications

Lumens: 5850
Color Temperature: 4000 (Cool White)
Type: Retrofit
Volts AC: 120, 277
Wattage: 45
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Lumens: 5850
Type: Retrofit
Wattage: 45
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Light Technology: LED