Louver Plate Kit, Size: 3.25" x 3.25", Stainless Steel

Item #: 105569

Cat #: AVK23SS6

UPC: 783510849702

Sign In or Register to view pricing and more.
Louver Plate Kit (3 Louvers), Size/Dims: 3.25" x 3.25", Material: Stainless Steel.

Overview

Louver Plate Kit (3 Louvers), Size/Dims: 3.25" x 3.25", Material: Stainless Steel.

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. These kits may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place.

Also known as: 783510849702, AVK23SS6

Features & Benefits

  • Mounting hardware included
  • Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Color: Gray
Material: Stainless Steel
Width: 3.250 in
Height: 3.250 in
Color: Gray
Width: 3.250 in
Material: Stainless Steel
Height: 3.250 in