Extra-Deep Pushbutton Enclosure Type 12, 25PBx22.5mm, Gray, Steel

Item #: 10557

Cat #: E25PBXM

UPC: 783510130510

Sign In or Register to view pricing and more.
Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Enclosure Type 12, E25PBXM item measures 25PBx22.5mm with a material of Steel colored Gray.

Overview

Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Enclosure Type 12, E25PBXM item measures 25PBx22.5mm with a material of Steel colored Gray.

Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks.

Also known as: 783510130510, E25PBXM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: Pushbutton Enclosure
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Type: Pushbutton Enclosure
IP/NEMA Rating: IP65, NEMA 12
Color: Gray
Material: Steel