LDPH5 Hinged, 2-piece Power Rated Racewa

Item #: 1055711

Cat #: LDPH5IG10-A

UPC: 074983344055

to view pricing and more.
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, International Gray, Length 10.00 ft, Width 1.02 in.

Overview

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, International Gray, Length 10.00 ft, Width 1.02 in.
Also known as: 074983344055, LDPH5IG10-A

Specifications

Length: 3 ft
Material: PVC
Color: International Gray
Length: 3 ft
Color: International Gray
Material: PVC