LED Module, 4", 9W, 120V, 2700K

Item #: 1055719

Cat #: LEDRT4600927FL80

UPC: 046135742859

to view pricing and more.
Documents & Guides
LED Module, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 600, CRI: 90, Color Temperature: 2700K, Rated Hours: 50000, Diameter: 4 Inch, Trim Color: White, Replacing Up To 50 Watt Incandescent R30, Standard Case Qty: 2 *Sylvania Part # 74285*

Overview

LED Module, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 600, CRI: 90, Color Temperature: 2700K, Rated Hours: 50000, Diameter: 4 Inch, Trim Color: White, Replacing Up To 50 Watt Incandescent R30, Standard Case Qty: 2 *Sylvania Part # 74285*
Also known as: 046135742859, LEDRT4600927FL80

Specifications

Mounting: Recessed
Lumens: 600
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Mounting: Recessed
Base: Medium Screw (E26)
Color: White
Wattage: 9
Light Technology: LED
Lumens: 600
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)