ABB 1SNK705021R0000 ZK2.5-3P-BL FEE

Item #: 1055820

Cat #: 1SNK705021R0000

UPC: 888614180154

to view pricing and more.
Documents & Guides
No Documents Available
ABB1SNK705021R0000-BLUE

Overview

ABB1SNK705021R0000-BLUE
Also known as: 888614180154, 1SNK705021R0000

Specifications

Amps: 24
Color: Blue
Volts AC: 1kV
Mounting: DIN Rail
Volts DC: 1000
Poles: 1
Family / Style: Entrelec
Material: Polyamide
Range: 0.220 - 2.500 mm
Size: 5.200 mm
Amps: 24
Volts AC: 1kV
Volts DC: 1000
Family / Style: Entrelec
Range: 0.220 - 2.500 mm
Color: Blue
Mounting: DIN Rail
Poles: 1
Material: Polyamide
Size: 5.200 mm