LED Lensed Troffer, 35 Watt, 4800 Lumen, 4000K, 120-277V
Item #:
1055825
Cat #:
24GR4840D
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lensed Troffer, 35 Watt, 4800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Overview
LED Lensed Troffer, 35 Watt, 4800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
GR is a recessed lensed LED troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency.
Also known as: 24GR4840D
Specifications
Wattage: | 35 |
Mounting: | Recessed |
Lumens: | 4800 |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 35 |
Lumens: | 4800 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Mounting: | Recessed |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)