ABB S401M-C25NP SMISSLN MCB IEC 1P

Item #: 1055844

Cat #: S401M-C25NP

UPC: 612270103475

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ABB S401MC25NP SMISSLN MCB IE

Overview

ABB S401MC25NP SMISSLN MCB IE
Also known as: 612270103475, S401M-C25NP

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 25
Volts AC: 240
Family / Style: S400
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 25
Family / Style: S400
Interrupt Rating AC: 10 kA
Poles: 1
Volts AC: 240
Type: Trip Curve C