Cable Tie, 7.4L (188mm), Standard, Nylon

Item #: 1055989

Cat #: PLT2S-M7

UPC: 074983549238

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, nylon 6.6, purple, bulk package.

Overview

Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, nylon 6.6, purple, bulk package.
Also known as: 074983549238, PLT2S-M7

Specifications

Width: 0.190 in
Color: Purple
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Size: Standard
Material: Nylon
Product Thickness: 0.052 in
Color: Purple
Weight Capacity: 50 lbs
Length: 7.400 in
Family / Style: Pan-Ty®