Fs NEMA Fvnr Sz1 3/4-encl1 240

Item #: 1056095
Cat #: ECN05B1BAA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
C-h Ecn05b1baa Fs NEMA Sz1 3/

Overview

C-h Ecn05b1baa Fs NEMA Sz1 3/
Also known as: ECN05B1BAA

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 23
Volts AC Control: 240
Mounting: Surface
Volts AC: 600
Size: 1-3/4
Family / Style: Freedom
Poles: 3
Volts AC Control: 240
Volts AC: 600
Phase: 3
Amps: 23
Mounting: Surface
Size: 1-3/4

Customer Reviews

No reviews for this product
(0)