This product has been discontinued.

11W CFL Retrofit LED Lamp, 30K
Item #: 1056110
Cat #: HN-H-G24Q-B-11W-830-G4
UPC: 815975021611
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 11W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 1050, Color: 3000K, CRI: 84, Overall length: 5.17". Directly replaces 26W (18W, 32W and 42W compatible) CFLs (4-pin) Mdl# 930-00105.
Overview
LED Replacement Lamp, 11W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 1050, Color: 3000K, CRI: 84, Overall length: 5.17". Directly replaces 26W (18W, 32W and 42W compatible) CFLs (4-pin) Mdl# 930-00105.
Also known as: 815975021611, HN-H-G24Q-B-11W-830-G4
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 1050 |
| Volts AC: | 120 |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q) |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Lumens: | 1050 |
| Shape: | PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Wattage: | 11 |
| Base: | 4-Pin (G24q) |