PRO ECO 240W 48V 5A

Item #: 1056154

Cat #: 1469590000

UPC: 050118275777

to view pricing and more.
Documents & Guides
PRO ECO 240W 48V 5A

Overview

PRO ECO 240W 48V 5A
Also known as: 050118275777, 1469590000

Specifications

Wattage: 240
Amps: 5
Volts DC: 48
Mounting: DIN Rail
Phase: 1
Volts AC Range: 85 - 264
Wattage: 240
Volts DC: 48
Phase: 1
Amps: 5
Mounting: DIN Rail
Volts AC Range: 85 - 264