A-B 800T-A2D5 30mm Momentary Push B

Item #: 1056273

Cat #: 800T-A2D5

UPC: 662072726761

to view pricing and more.
Documents & Guides
ALB 800T-A2D5 30MM MOMENTARY

Overview

ALB 800T-A2D5 30MM MOMENTARY
Also known as: 662072726761, 800T-A2D5

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton