2" Liquidtight Flexible Non-Metallic Conduit, Type NMUA, Gray, 50'

Item #: 1056275

Cat #: 039761

UPC: 714118397616

to view pricing and more.
Documents & Guides
Liquidtight Flexible Non-Metallic Conduit, Type NMUA, 2", 50' Carton, Gray Thermoplastic PVC, For Non-Metallic Conduit Type B

Overview

Liquidtight Flexible Non-Metallic Conduit, Type NMUA, 2", 50' Carton, Gray Thermoplastic PVC, For Non-Metallic Conduit Type B

One-piece construction of rigid, non-metallic reinforcement embedded in flexible PVC wall for exceptional crush and corrosion resistance.

Also known as: 714118397616, 039761

Specifications

Color: Gray
Length: 50 ft
Diameter: 2 in
Type: LFNC-B
Color: Gray
Diameter: 2 in
Length: 50 ft
Type: LFNC-B