REXEL logo

FLUSH MOUNT 3LT

Item #: 1056485
Cat #: 8116CH
UPC: 783927434928
Sign In or Register to view pricing and more.
KIC 8116CH FLUSH MOUNT 3LT

Product Overview

KIC 8116CH FLUSH MOUNT 3LT
Also known as: 783927434928, 8116CH

Documents

Frequently Bought Together (22)
Leviton
80409-NW Decora Wallplate, 2-Gang, Nylon, White
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Lutron
CTCL-153PH-WH Dimmer, Skylark, CFL/LED/Incandescent/Halogen, 150/600W
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
MCAL123SOLWG250CL 12/3 w/Ground, MC, Aluminum Armor, Solid
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
nVent Hoffman
A16N126 Enclosure, Hinged Cover, Type 1, 16" x 12" x 6", Steel/Gray
Leviton
80716-W Duplex Receptacle Wallplate, 2-Gang, Nylon, White
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Appleton
8487 4-11/16" Square Cover, Flat, Blank
All-Pro Lighting
APC7R Combo Exit Sign/Emergency Light, LED, 2-Head, Red Letters
Leviton
84026 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, 430 S. Steel
Appleton
4SJDE-1 4-11/16" Square Extension Ring, 2-1/8" Deep, Drawn, Metallic
ON-Q
AC2M10-BK 32.8' HDMI Cable
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Arlington
3838AST MC/AC Connector, 3/8", Duplex, Zinc Die Cast
Hubbell-Raco
795 4" Square Cover, 2-Device, Mud Ring, 1-1/2" Raised, Welded
Cablofil
APR-1 1 Gang Adj. Plaster Ring
Leviton
GFNT2-W GFCI Receptacle, 20A, 125V, White, Slim
Hubbell-Raco
201 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
nVent Caddy
TSRBS1625 Box Support, Telescoping, Adjustable From 12 to 25", Steel

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)