Dimmer, 3-Way, Taupe

Item #: 105652

Cat #: DVSCLV-603P-TP

UPC: 027557501101

Sign In or Register to view pricing and more.
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Taupe

Overview

Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Taupe

Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in taupe

Also known as: 027557501101, DVSCLV-603P-TP

Specifications

Wattage: 600
Color: Taupe
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Family / Style: Diva
Light Technology: Halogen
Color: Taupe
Mounting: Surface
Dimmable: Yes