Relay, Voltage Unbalance, 3PH, 120VAC, 50Hz, Drawout Case

Item #: 1056523

Cat #: NBV11-A2A

UPC:

to view pricing and more.
Documents & Guides
Relay, Voltage Unbalance, 3-Phase, 120 Volt AC, 50 Hz, Drawout Case

Overview

Relay, Voltage Unbalance, 3-Phase, 120 Volt AC, 50 Hz, Drawout Case
Also known as: NBV11-A2A

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 1
Type: Relay, Unbalanced Voltage
Volts AC Control: 120
Poles: 3
Type: Relay, Unbalanced Voltage
Phase: 3
Amps: 1