Bulletin 1492-SPM Supplementary Protectors, 1-Pole, Trip Curve D, 13 A, +Neutral Option

Item #: 1056528

Cat #: 1492-SPM1D130-N

UPC: 885630617343

to view pricing and more.
Bulletin 1492-SPM Supplementary Protectors, 1-Pole, Trip Curve D, 13 A, +Neutral Option

Overview

Bulletin 1492-SPM Supplementary Protectors, 1-Pole, Trip Curve D, 13 A, +Neutral Option
Also known as: 885630617343, 1492-SPM1D130-N

Specifications

Amps: 13
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 13
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Volts DC: 48
Volts AC: 277
Poles: 1