AB 1492-SPM1D030-N MCB

Item #: 1056546
Cat #: 1492-SPM1D030-N
UPC: 885630613987
Sign In or Register to view pricing and more.

Overview

AB 1492-SPM1D030-N MCB SUPPLEMENTARY PROTECTOR 3 A
Also known as: 885630613987, 1492-SPM1D030-N

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve D
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 3

Customer Reviews

No reviews for this product
(0)