CHROMAPATH FROSTED CHANNEL COVER 48IN 1 COVER

Item #: 1056557

Cat #: DI-CPCHC-FR48

UPC: 848333003165

to view pricing and more.
DIODE LED DI-CPCHC-FR48 FROSTED CHANNEL COVER (48")- 1 COVER

Overview

DIODE LED DI-CPCHC-FR48 FROSTED CHANNEL COVER (48")- 1 COVER
Also known as: 848333003165, DI-CPCHC-FR48

Specifications

Material: Polycarbonate
Color: Frosted
Length: 48 in
Light Technology: LED
Material: Polycarbonate
Length: 48 in
Color: Frosted
Light Technology: LED