LED Wallpack, SlimPak Pro

Item #: 1056565

Cat #: WSPL60LED

UPC: 765364704222

to view pricing and more.
Documents & Guides
LED Wallpack, SlimPak Pro, 59W, 4500K, Lumens: 6647, 120/208/240/277V, 0-10V Dimming. DLC Compliant. Hours: 200,000

Overview

LED Wallpack, SlimPak Pro, 59W, 4500K, Lumens: 6647, 120/208/240/277V, 0-10V Dimming. DLC Compliant. Hours: 200,000

Producing up to 125 lumens per watt, the SlimPak Pro Series has a slim, low profile design with attractive architectural styling. A quick and easy mounting system is bottom hinged to prevent leakage. The LED placement and mounting position result in a glare free design. 60W emergency backup unit is available in both 3000K and 4500K.

Also known as: 765364704222, WSPL60LED

Specifications

Wattage: 54
Color Temperature: 4500 (Cool White)
Color: Bronze
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 54
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4500 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Standards: DLC Listed (Standard)