T5 1-FT 5000K INTEGRATED LAMP

Item #: 1056610

Cat #: T5N150

UPC: 857130006002

to view pricing and more.
Documents & Guides
No Documents Available
T5 1-FT 5000K INTEGRATED LAMP

Overview

T5 1-FT 5000K INTEGRATED LAMP
Also known as: 857130006002, T5N150

Specifications

Lumens: 400
Length: 1 ft, 12 in
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Wattage: 8
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 400
Color Temperature: 5000 (Bright White)
Wattage: 8
Dimmable: No
Length: 1 ft, 12 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC Range: 120 - 277