
Fuse, 250A Stud-Mount, AMG HighA, HMEG Fuse Block
Item #: 105696
Cat #: AMG-250
UPC: 051712614573
to view pricing and more.
Documents & Guides
AMG High Amp Stud-Mount Fuse, 250 Amp, Use with HMEG fuse block, For high current applications on select late model vehicles.
Overview
AMG High Amp Stud-Mount Fuse, 250 Amp, Use with HMEG fuse block, For high current applications on select late model vehicles.
Also known as: 051712614573, AMG-250
Specifications
| Mounting: | Stud |
| Amps: | 250 |
| Type: | High Current |
| Interrupt Rating DC: | 1 kA |
| Interrupt Rating AC: | 1 kA |
| Mounting: | Stud |
| Type: | High Current |
| Interrupt Rating AC: | 1 kA |
| Amps: | 250 |
| Interrupt Rating DC: | 1 kA |