ALB VPL-B0752M-CK12AA KINETIX

Item #: 1057072

Cat #: VPL-B0752M-CK12AA

UPC: 885630424644

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake

Overview

VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake
Also known as: 885630424644, VPL-B0752M-CK12AA

Specifications

Type: Servo Motor
Type: Servo Motor