LED Wallpack, 65W, 7559L, 5000K, 120-277V

Item #: 1057118

Cat #: WP3LED65

UPC: 019813493114

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 65 Watt, 7559 Lumen, 5000K, 82CRI, 120-277 Volt, Bronze Finish, Prismatic Lens

Overview

LED Wallpack, 65 Watt, 7559 Lumen, 5000K, 82CRI, 120-277 Volt, Bronze Finish, Prismatic Lens
Also known as: 019813493114, WP3LED65

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 65
Color: Bronze
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 65
Mounting: Wall
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED