SAT S9452 15 WATT PAR38 LED; 3500K;

Item #: 1057174
Cat #: S9452
UPC: 045923094521
Sign In or Register to view pricing and more.
Documents & Guides
SAT S9452 15 WATT PAR38 LED; 3500K; 60FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

SAT S9452 15 WATT PAR38 LED; 3500K; 60FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094521, S9452

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 15
Lumens: 370
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Color: Clear
Wattage: 15
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Lumens: 370
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)