Circuit Breaker, Miniature, 16A, 1P, Supplementary, Trip D

Item #: 1057192

Cat #: 1492-SPM1D160-N

UPC: 885630617305

to view pricing and more.
Circuit Breaker, Miniature, 16 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, 1-Pole +, Neutral Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 16 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, 1-Pole +, Neutral Supplementary, Highly Inductive, Trip Curve D
Also known as: 885630617305, 1492-SPM1D160-N

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 16
Type: Trip Curve D
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 16