Perforated Panel, 21x21

Item #: 105721

Cat #: A24P24PP

UPC: 783510147549

Sign In or Register to view pricing and more.
Perforated Panel, NEMA 3R, Material: Steel, Dimensions: 22.62 " x 21.63"

Overview

Perforated Panel, NEMA 3R, Material: Steel, Dimensions: 22.62 " x 21.63"

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510147549, A24P24PP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: Gray
Finish: Powder Coated
Weight: 6.400 lb
Color: Gray
Weight: 6.400 lb
Finish: Powder Coated