This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Voltage Rating: 480 Vac; Amperage Rating: 25 Amp; Frequency Rating: 50 - 60 Hz; Frame: 100 Amp; Trip Type: Ls/i (ac Only), Pr221ds; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 3.540 In; Width: 2.760 In; Height: 5.120 In; Interrupting Rating Class/breaking Capacity: Standard;mechanical Life: 25000 Operations; Weight: 2.840 Lb; T2s025bw: Bkr T2s 25a 3p Ls/i Ul Lvp
Overview
Abb; Circuit Breaker; Voltage Rating: 480 Vac; Amperage Rating: 25 Amp; Frequency Rating: 50 - 60 Hz; Frame: 100 Amp; Trip Type: Ls/i (ac Only), Pr221ds; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 3.540 In; Width: 2.760 In; Height: 5.120 In; Interrupting Rating Class/breaking Capacity: Standard;mechanical Life: 25000 Operations; Weight: 2.840 Lb; T2s025bw: Bkr T2s 25a 3p Ls/i Ul Lvp
Also known as: 662019067896, T2S025BW
Specifications
No Specifications Available