Junction Box, NEMA 3R, 12 x 12 x 6", Steel/Gray

Item #: 1057463

Cat #: C3R12126SC

UPC: 623980361482

to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, 12 x 12 x 6 Inch, Steel/Gray Finish

Overview

Junction Box, NEMA 3R, 12 x 12 x 6 Inch, Steel/Gray Finish
Also known as: 623980361482, C3R12126SC

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Depth: 6 in
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R