
Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1/0 AWG
Item #: 1057643
Cat #: YAV25LTC38FX90
UPC: 781810022740
to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810022740, YAV25LTC38FX90
Specifications
| Color: | Pink |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |
| Color: | Pink |
| Stud Size: | 3/8 in |
| Standards: | California Proposition 65 |