Bracket, Existing 5/8" Threaded Rod Quik

Item #: 105767

Cat #: FR12TRBE58

UPC: 074983835812

to view pricing and more.
Used to support the 12x4 system from existing threaded rod installations. Bracket is secured to threaded rod with two split nuts. The pre-assembled slide clamps enable fast assembly to channel. Use 7/16" nut driver on slide clamps, For 5/8" Threaded Rod.

Overview

Used to support the 12x4 system from existing threaded rod installations. Bracket is secured to threaded rod with two split nuts. The pre-assembled slide clamps enable fast assembly to channel. Use 7/16" nut driver on slide clamps, For 5/8" Threaded Rod.

The 12x4 routing system shall be a system of channel, fittings, and brackets designed to segregate, route, and protect fiber optic and high performance copper cabling. Channel and fittings shall be assembled using pre-assembled couplers. A selection of spillout options shall be available that easily attach using the vertical tee. Fittings maintain a minimum 2" bend radius to protect against signal loss due to excessive cable bends. Available system colors shall be yellow, orange, and black. A full complement of brackets shall be available for attaching system components to ladder rack, threaded rod, auxiliary framing, strut, equipment racks, cabinets, and raised floor pedestals

Also known as: 074983835812, FR12TRBE58

Specifications

Color: Black
Material: Steel
Family / Style: FiberRunner®
Type: Trapeze Support Bracket,
Color: Black
Family / Style: FiberRunner®
Material: Steel
Type: Trapeze Support Bracket,