Coax Jumper 18 AWG RG-6 F-Connector Black 50'

Item #: 1057683
Cat #: C6851-50E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Coax Jumper, 18 AWG, RG-6, F-Connector, Nickel, Strain-Relief Boot, Shielded, Black, Length: 50 ft.

Overview

Coax Jumper, 18 AWG, RG-6, F-Connector, Nickel, Strain-Relief Boot, Shielded, Black, Length: 50 ft.
RG6 Coax Cable, Nickel Plated, 50-Feet, Black
Also known as: C6851-50E

Specifications

Gauge: 18
Material: Copper
Color: Black
Length: 50 ft
Conductors: 1
Gauge: 18
Color: Black
Conductors: 1
Material: Copper
Length: 50 ft

Customer Reviews

No reviews for this product
(0)