LEV RER20-RN RENU 20A TR RCPT, R-NAVY

Item #: 1057762
Cat #: RER20-RN
UPC: 078477535578
Sign In or Register to view pricing and more.
Leviton Renu® Tamper-Resistant Outlet RER20-RN, 20A-125V, in Rich Navy

Overview

Leviton Renu® Tamper-Resistant Outlet RER20-RN, 20A-125V, in Rich Navy
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Rich Navy
Also known as: 078477535578, RER20-RN

Specifications

Amps: 20
NEMA Configuration: 5-20R
Type: Residential
Mounting: Wallplate
Amps: 20
Type: Residential
NEMA Configuration: 5-20R
Mounting: Wallplate

Customer Reviews

No reviews for this product
(0)