3-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish

Item #: 1057866
Cat #: 3140403-962
UPC: 785652242977
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Three Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, 36 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652242977, 3140403-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Type: 3-Light, Chandelier
Diameter: 20 1/2 in
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Diameter: 20 1/2 in
Wattage: 100
Color: Brushed Nickel
Type: 3-Light, Chandelier

Customer Reviews

No reviews for this product
(0)