Extra-Deep Pushbutton Enclosure Type 12, 20PBx22.5mm, Gray, Steel

Item #: 10579

Cat #: E20PBXM

UPC: 783510130480

Sign In or Register to view pricing and more.
Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Enclosure Type 12, E20PBXM item measures 20PBx22.5mm with a material of Steel colored Gray.

Overview

Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Enclosure Type 12, E20PBXM item measures 20PBx22.5mm with a material of Steel colored Gray.

Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with a depth of 4.75 inches (121 mm) to accommodate additional pushbutton contact blocks.

Also known as: 783510130480, E20PBXM

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Height: 14 in
Depth: 4.750 in
Finish: Powder Coated
Weight: 12.300 lb
Color: Gray
Height: 14 in
Finish: Powder Coated
IP/NEMA Rating: IP65, NEMA 12
Depth: 4.750 in
Weight: 12.300 lb