Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI

Item #: 1057905

Cat #: CHFGFT125

UPC: 786680117589

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault, Self-Testing, 10 kAIC, 120/240 VAC.

Overview

15 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault, Self-Testing, 10 kAIC, 120/240 VAC.
Also known as: 786680117589, CHFGFT125

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15